Zoro Homepage

I Beam Level, 48 In

  • Mfr # 3848

  • Zoro # G2997671


product price: $42.59
/ea

Key Features

Length
48 in
Color
Black
Features
Heavy Duty Aluminum Frame Assures Durability and Accuracy; Durable Easy-Read Acrylic Vials are Impact Resistant; Replaceable Cover Plates and Vials; Shock Absorbing End Caps Protect Frame
Includes
Full Length Heavy Magnetic Strip for Hands Free Usage
Application
General contractors; Drywallers; Home Owners; Steel Studs; Doorframes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3848
Zoro #
G2997671
UPC #
049448348602
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Color
Black
Features
Heavy Duty Aluminum Frame Assures Durability and Accuracy; Durable Easy-Read Acrylic Vials are Impact Resistant; Replaceable Cover Plates and Vials; Shock Absorbing End Caps Protect Frame
Includes
Full Length Heavy Magnetic Strip for Hands Free Usage
Application
General contractors; Drywallers; Home Owners; Steel Studs; Doorframes
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Vial Material
Acrylic
Frame Material
Aluminum
Number of 30 Degree Vials
0
Number of V-Grooves
0
Magnet Type
Rare Earth
Total Number of Vials
3
Lighted Vials
No
Item
I-Beam Level
Number of Magnets
1
Vial Type
Barrel
Number of 30 Vials
0
Vial Illumination
None
Magnetic
Magnetic
Number of 45 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Level Type
I-Beam
Vial Shape
Barrel
Accuracy - Standard
1 mm/m

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 1, Accuracy - Standard 1 mm/m, Frame Material Aluminum, Overall Length 48 in, Magnetic Magnetic, Vial Types Included Level Vials, Plumb Vials, Color Black, Includes Full Length Heavy Magnetic Strip for Hands Free Usage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.