Zoro Homepage

I-Beam Level, Number of Vials 4, 48 in. L

  • Mfr # 1253-4800

  • Zoro # G3308308


product price: $56.99
/ea

Key Features

Length
48 in
Accuracy
+/-0.024 in
Color
Orange
Features
Ergonomic Cushioned Hand Grips
Magnetic/Nonmagnetic
Nonmagnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253-4800
Zoro #
G3308308
UPC #
049448125340
Country of Origin
China

Dimensions

Length
48 in
Overall Length
48 in

Details

Accuracy
+/-0.024 in
Color
Orange
Features
Ergonomic Cushioned Hand Grips
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Top Read Window
Number of 45 Degree Vials
0
Number of Level Vials
2
Number of Plumb Vials
2
Item
I-Beam Level
Number of 30 Degree Vials
0
Vial Type
Barrel
Lighted Vials
No
Total Number of Vials
4
Vial Material
Acrylic
Number of Magnets
0
Frame Material
Aluminum
Number of V-Grooves
0
Hand Grip Construction
Cushioned
Number of 45 Vials
0
Vial Illumination
None
Number of 30 Vials
0
Vial Types Included
Level Vials, Plumb Vials
Level Type
I-Beam
Accuracy - Standard
0.029 Degrees
Vial Shape
Barrel
End Cap Type
Removable End Caps
Magnetic
Nonmagnetic

Description

I-Beam Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 2, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Ergonomic Cushioned Hand Grips, End Cap Type Removable End Caps, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.029 Degrees , Frame Material Aluminum, Overall Length 48 in, Magnetic Nonmagnetic, Vial Types Included Level Vials, Plumb Vials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.