Zoro Homepage

Laser Distance Meter, Indoor, 150 ft.

  • Mfr # LDM150

  • Zoro # G1184694


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor
Maximum Measuring Distance
150 ft
Accuracy
+/- 0.0625 in @ 150 ft
Distance Meter Functions
Distance
Battery Type
(2) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM150
Zoro #
G1184694
UPC #
00049448536139
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 1/8 in
Overall Width
1 7/8 in
Battery Size
AAA
Laser Wavelength
650 nm
Overall Depth
3/4 in

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor
Maximum Measuring Distance
150 ft
Accuracy
+/- 0.0625 in @ 150 ft
Distance Meter Functions
Distance
Battery Type
(2) AAA
Features
Backlit Display
Includes
Case, Strap
Display
LCD
Color
Black, Orange
Standards
IP54
Operating Life - Measurements
10,000
Laser Beam Color
Red
Operating Life - Time
10 hr
Laser Class
Class 2
Resolution
2 in
Functions
Area Measurement, Distance Measurement, Pythagoras (2 Points), Volume Measurement
Operating Temperature - Minimum
23 Degrees F
Includes Batteries
Batteries Included
Laser Output
Less Than or Equal To 1 mW
Number of Values Stored
4
Measuring Units
Feet, Inches, Meters
Operating Temperature - Maximum
104 Degrees F
Measuring Range - Minimum
2 in
System of Measurement
Metric/SAE
Case Material
Plastic
Use Location
Indoor
Display Type
Digital
Measuring Range - Maximum
150 ft

Description

With the Johnson Level & Tool LDM150 Laser Distance Meter, you can measure any distance up to 150 ft. The backlit display allows you to read measurements in dimly lit areas. The LCD screen displays both the distance and measurement modes, as well as battery life. With an accuracy of +/-1/16 in., this laser distance meter ensures precise measurements every time. It has a maximum measuring distance of 150 ft., making it ideal for indoor use. The Johnson Level & Tool LDM150 Laser Distance Meter is the must-have tool for accurate readings every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.