Zoro Homepage

Laser Distance Meter, Indoor, 196 ft.

  • Mfr # LDM195

  • Zoro # G1184773


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Indoor/Outdoor
Indoor
Maximum Measuring Distance
196 ft
Accuracy
+/- 0.0625 in
Distance Meter Functions
Addition and Subtraction, Area, Continuous Measurement, Distance, Pythagoras, Volume
Battery Type
(2) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM195
Zoro #
G1184773
UPC #
00049448536191
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 7/8 in
Overall Height
4 1/8 in
Overall Depth
3/4 in
Battery Size
AAA
Laser Wavelength
650 nm

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor
Maximum Measuring Distance
196 ft
Accuracy
+/- 0.0625 in
Distance Meter Functions
Addition and Subtraction, Area, Continuous Measurement, Distance, Pythagoras, Volume
Battery Type
(2) AAA
Features
Backlit Display, Integrated Angle Sensor
Includes
Case, Strap
Display
LCD
Color
Black, Orange
Standards
IP54
Laser Class
Class 2
Display Type
Digital
Laser Output
Less Than or Equal To 1 mW
Measuring Units
Feet, Inches, Meters
Resolution
2 in
Case Material
Plastic
System of Measurement
Metric/SAE
Includes Batteries
Batteries Included
Operating Life - Time
10 hr
Operating Temperature - Maximum
104 Degrees F
Measuring Range - Maximum
195 ft
Operating Life - Measurements
10,000
Number of Values Stored
7
Laser Beam Color
Red
Operating Temperature - Minimum
23 Degrees F
Measuring Range - Minimum
2 in
Functions
Area Measurement, Distance Measurement, Pythagoras (2 Points), Stake Out Distance, Volume Measurement
Use Location
Indoor

Description

Laser Distance Meter, Measuring Range - Maximum 195 ft, Measuring Range - Minimum 2 in, Accuracy +/- 0.0625 in, Battery Size AAA, Connectivity Not Applicable, Display Type Digital, Includes Case, Strap, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 7, System of Measurement Metric/SAE, Case Material Plastic, Color Black, Orange, Features Backlit Display, Integrated Angle Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.