Zoro Homepage

Laser Distance Meter, Indoor, 85 ft.

  • Mfr # LDM85

  • Zoro # G1184651


product price: $52.99
/ea

Key Features

Indoor/Outdoor
Indoor
Maximum Measuring Distance
85 ft
Accuracy
+/- 0.0781 in @ 85 ft
Distance Meter Functions
Area, Continuous Measurement, Distance, Volume
Battery Type
(2) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM85
Zoro #
G1184651
UPC #
00049448536856
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 3/8 in
Overall Height
3 7/8 in
Overall Depth
7/8 in
Laser Wavelength
650 nm
Battery Size
AAA

Details

Item
Laser Distance Meter
Indoor/Outdoor
Indoor
Maximum Measuring Distance
85 ft
Accuracy
+/- 0.0781 in @ 85 ft
Distance Meter Functions
Area, Continuous Measurement, Distance, Volume
Battery Type
(2) AAA
Display
LCD
Includes
(2) AAA Batteries
Features
Backlit Display
Color
Black, Orange
Standards
IP54
Operating Temperature - Minimum
23 Degrees F
Measuring Units
Feet, Inches, Meters
Laser Output
Less Than or Equal To 1 mW
Measuring Range - Maximum
85 ft
Laser Class
Class 2
Operating Temperature - Maximum
104 Degrees F
Operating Life - Time
10 hr
Operating Life - Measurements
10,000
Measuring Range - Minimum
2 in
System of Measurement
Metric/SAE
Display Type
Digital
Use Location
Indoor
Includes Batteries
Batteries Included
Functions
Area Measurement, Distance Measurement, Volume Measurement
Resolution
2 in
Laser Beam Color
Red
Number of Values Stored
4
Case Material
Plastic

Description

Laser Distance Meter, Measuring Range - Maximum 85 ft, Measuring Range - Minimum 2 in, Accuracy +/- 0.0781 in @ 85 ft, Battery Size AAA, Connectivity Not Applicable, Display Type Digital, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Feet, Inches, Meters, Number of Values Stored 4, System of Measurement Metric/SAE, Case Material Plastic, Color Black, Orange, Features Backlit Display, Functions Area Measurement, Distance Measurement, Volume Measurement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.