Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Level, Laminated, 24in 724

Level, Laminated, 24in (Discontinued)

  • Mfr # 724
  • Zoro # G1087992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724
Zoro #
G1087992
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Length (Straight Wireway)
24 in

Details

Number of Level Vials
2
Number of Plumb Vials
4
Vial Material
4
Total Number of Vials
6
Item
Laminated Hardwood Level

Description

Laminated Hardwood Level, Number of Level Vials 2, Number of Plumb Vials 4, Vial Material 4, Total Number of Vials 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.