Zoro Homepage

Level Vial, Acrylic, 0.960 In L, PK25

  • Mfr # SM920

  • Zoro # G3537554


product price: $22.89
/pk 25, $0.92/ea

Key Features

Length (In.)
0.962 in
Total Number of Vials
1
Vial Material
Acrylic
Dia. (In.)
0.373 in
Construction
Acrylic Plastic Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM920
Zoro #
G3537554
UPC #
094714379156
Country of Origin
United States

Dimensions

Length (In.)
0.962 in
Dia. (In.)
0.373 in
Overall Length
15/16 in
Overall Diameter
3/8 in
Overall Height
3/8 in

Details

Item
Barrel Vial Level
Total Number of Vials
1
Vial Material
Acrylic
Construction
Acrylic Plastic Body
Accuracy
38 Arc Min
Application
Levels in Both Horizontal Planes Simultaneously
Characteristics
Yellow Liquid
Includes
Package Quantity 25
Frame Material
Plastic
Liquid Color
Yellow
Level Shape
Barrel
Number of Centering Circles
1
Color
Clear

Description

Barrel Vial Level, Overall Height 3/8 in, Overall Length 15/16 in, Accuracy 38 Arc Min, Frame Material Plastic, Level Shape Barrel, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 3/8 in, Vial Material Acrylic, Color Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.