Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Level Vial, Acrylic, 1.173 In L, PK25 SM911

Level Vial, Acrylic, 1.173 In L, PK25 (Discontinued)

  • Mfr # SM911
  • Zoro # G3539627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM911
Zoro #
G3539627
UPC #
094714379200
Country of Origin
United States

Dimensions

Length (In.)
1.173 in
Dia. (In.)
0.358 in
Overall Height
3/8 in
Overall Length
1 3/16 in
Overall Diameter
3/8 in

Details

Item
Level
Type
Curved Vial
Total Number of Vials
1
Vial Material
Acrylic
Includes
Package Quantity 25
Construction
Acrylic Plastic Body
Accuracy
51 Arc Min
Characteristics
Yellow Liquid
Application
Levels in Both Horizontal Planes Simultaneously
Number of Centering Circles
1
Frame Material
Plastic
Color
Clear
Liquid Color
Yellow
Level Shape
Curved

Description

Level, Overall Height 3/8 in, Overall Length 1 3/16 in, Accuracy 51 Arc Min, Frame Material Plastic, Level Shape Curved, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 1, Number of Mounting Holes Not Applicable, Overall Diameter 3/8 in, Vial Material Acrylic, Color Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.