Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Vial, Acrylic, 1.750 In L, PK25

  • Mfr # SM909

  • Zoro # G3553977


product price: $25.49
/pk 25, $1.02/ea

Key Features

Type
With Multi-Pitch
Length (In.)
1.75 in
Total Number of Vials
1
Application
Levels in Both Horizontal Planes Simultaneously
Includes
Package Quantity 25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM909
Zoro #
G3553977
UPC #
094714379194
Country of Origin
United States

Dimensions

Length (In.)
1.75 in
Dia. (In.)
0.5 in
Overall Length
1 3/4 in
Overall Diameter
1/2 in
Overall Height
1/2 in

Details

Item
Barrel Vial Level
Type
With Multi-Pitch
Total Number of Vials
1
Application
Levels in Both Horizontal Planes Simultaneously
Includes
Package Quantity 25
Vial Material
Acrylic
Accuracy
38 Arc Min
Characteristics
Yellow Liquid, Lists Measurements
Construction
Acrylic Plastic Body
Number of Centering Circles
5
Frame Material
Plastic
Features
Levels in Both Horizontal Planes Simultaneously
Liquid Color
Yellow
Level Shape
Barrel
Color
Clear

Description

Barrel Vial Level, Overall Height 1/2 in, Overall Length 1 3/4 in, Accuracy 38 Arc Min, Frame Material Plastic, Level Shape Barrel, Liquid Color Yellow, Mount Type Not Applicable, Mounting Hole Diameter Not Applicable, Number of Centering Circles 5, Number of Mounting Holes Not Applicable, Overall Diameter 1/2 in, Vial Material Acrylic, Color Clear, Features Levels in Both Horizontal Planes Simultaneously, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.