Zoro Homepage

Line Laser Detector, Plastic

  • Mfr # 40-6763

  • Zoro # G4241085


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Type
Two Sided
Construction
Plastic
Power Source
9v Battery
Application
Receive the Laser Signal
Characteristics
Visual and Audible Indicators, Clamp Attaches to Grade Rod, Fine and Coarse (Wide and Narrow) Detector Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6763
Zoro #
G4241085
UPC #
049448067633
Country of Origin
China

Dimensions

Overall Width
8 1/2 in
Overall Height
6 1/4 in
Overall Depth
1 1/2 in

Details

Item
Green Beam Rotary Laser Detector
Type
Two Sided
Construction
Plastic
Power Source
9v Battery
Application
Receive the Laser Signal
Characteristics
Visual and Audible Indicators, Clamp Attaches to Grade Rod, Fine and Coarse (Wide and Narrow) Detector Settings
Includes
Clamp
Includes Batteries
Batteries Included
Compatible Laser Beam Color
Green
Battery Type
9V
Use Location
Outdoor
Compatible with Product Type
Rotary Lasers
Display Type
LED
Operating Life - Time
30 hr
Material
Plastic
Color
Black, Orange
Features
Audible and Visual Indicator for Precise Leveling, Fine and Coarse (Wide and Narrow) Detector Settings

Description

When you need to detect the laser signal of a rotary laser level, use this Johnson Level & Tool 40-6763 Line Laser Detector. This detector is used for receiving the laser signal of a rotary laser level. It is constructed out of plastic and comes in two sided design. The power source for this device is a 9v battery. The Johnson Level & Tool 40-6763 Line Laser Detector will help you to quickly and easily locate the laser beam emitted from your rotary laser level.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.