Shop JOHNSON LEVEL & TOOL
See all product information
Create Account
Magnetic Laser Target, 1 in L, Red
- Mfr # 40-6768
- Zoro # G021692649
product price:Â
$
9.95
/ea
Key Features
Overall Width
4 in
Accessory Type
Laser Target
Compatible with Level Type
Laser Levels
Features
Dual Magnets Allow for Convenient Drop-Ceiling Attachment, Dual-position Rare-Earth Magnets Provide Exceptional Grip, Geometric Design Maximizes Stability, Laser Target with High-Contrast X Design, Dual Inch and Centimeter Measuring Scales
Material
Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40-6768
- Zoro #
- G021692649
- UPC #
- 049448067688
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Length
- 1 in
- Overall Height
- 3 in
- Wire Rope Length
- 1 in
- Length
- 1 in
- Fits Chest Size
- Dual Magnets Allow for Convenient Drop-Ceiling Attachment, Dual-position Rare-Earth Magnets Provide Exceptional Grip, Geometric Design Maximizes Stability, Laser Target with High-Contrast X Design, Dual Inch and Centimeter Measuring Scales
Details
- Accessory Type
- Laser Target
- Compatible with Level Type
- Laser Levels
- Features
- Dual Magnets Allow for Convenient Drop-Ceiling Attachment, Dual-position Rare-Earth Magnets Provide Exceptional Grip, Geometric Design Maximizes Stability, Laser Target with High-Contrast X Design, Dual Inch and Centimeter Measuring Scales
- Material
- Magnet
- Color
- Red
- Number of Pieces
- 1
- Item
- Magnetic Laser Target
- Compatible Manufacturer Model Number
- 40-6080, 40-6164, 40-6184, 40-6230, 40-6649, 40-6680
- Compatible with Grainger Part Number
- 1TLH8, 1YRR9, 1YRT1, 1YRV2, 468V62, 5TCW7
- Compatible with Manufacturer Model Number
- 40-6080, 40-6164, 40-6184, 40-6230, 40-6649, 40-6680
- For Manufacturer Part Number
- 40-6080, 40-6164, 40-6184, 40-6230, 40-6649, 40-6680
- Compatible with Mfr. Model Number
- 40-6080, 40-6164, 40-6184, 40-6230, 40-6649, 40-6680
- Compatible Manufacturer Part Number
- 40-6080, 40-6164, 40-6184, 40-6230, 40-6649, 40-6680
- Shell Material
- Magnet
- Wire Color
- Red
Description
Magnetic Laser Target, Overall Length 1 in, Accessory Type Laser Target, Overall Height 3 in, Overall Width 4 in, Compatible Grainger Part Number 1TLH8, 1YRR9, 1YRT1, 1YRV2, 468V62, 5TCW7, Compatible with Level Type Laser Levels, Material Magnet, Color Red, Compatible with Manufacturer Model Number 40-6080, 40-6164, 40-6184, 40-6230, 40-6649, 40-6680
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.