Zoro Homepage

Measuring Wheel, Dual Wheel, 1 ft., Orange

  • Mfr # 1830-2100

  • Zoro # G3322475


product price: $60.39
/ea
Sold in multiples of 2 for $120.78

Key Features

Wheel Circumference
1 ft
Wheel Dia.
4 in
Measuring Units
ft
Type
Dual Wheel
Measuring Range
9999m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830-2100
Zoro #
G3322475
UPC #
049448183029
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Length
19 1/2 in
Width
4 in
Depth
5 1/4 in
Height
19 1/2 in

Details

Item
Measuring Wheel
Wheel Circumference
1 ft
Measuring Units
ft
Type
Dual Wheel
Measuring Range
9999m
Color
Orange
Handle Extended L
42 in
Records
Inches
Function
Measuring Wheels are Used for Indoor and Outdoor Construction Projects Whenever Long Range Measurements are Required
Material
Plastic
Net Weight
1 lb
Application
Outdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement
Features
3-Piece Telescoping Aluminum Handle, Durable Rubber Tire, Ergonomic Non-Slip Grip

Description

Measuring Wheel, Measuring Units ft, Wheel Circumference 1 ft, Application Outdoor Applications Include Road Construction, Estimating Parking Lots and Driveway Installations and Resurfacing, Pouring Concrete, Measuring Buildings and Lot Lines, Interior Applications Include Gyms, Commercial Hallways and Residential Room Measurement, Color Orange, Features 3-Piece Telescoping Aluminum Handle, Durable Rubber Tire, Ergonomic Non-Slip Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.