Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plane Laser

  • Mfr # JLN300-GN3360

  • Zoro # G113115865


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLN300-GN3360
Zoro #
G113115865
UPC #
049448734856
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Width
2 11/16 in
Overall Depth
5 1/2 in
Tripod Thread Size
1/4"-20

Details

Item
Plane Laser
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
3
Includes
Case, Integrated Magnetic Base, Li-Ion Battery, Target, Track Mount, USB-C Charger
Battery Type
Li-Ion
Number of Plumb Vials
0
Total Number of Vials
0
Laser Class
Class 2
IP Rating
IP64
Accuracy
+/-1/8 in @ 35 ft
Number of Level Vials
0
Features
Green beam is 400% more visible, IP64 dust and water resistant, Magnetic integrated bracket that pivots on center for fast, easy positioning
Includes Batteries
Batteries Included
Mount Type
Magnetic, Mounting Bracket
Laser Output
Less Than1 mW
Indoor Range - Maximum
250 ft
Laser Beam Color
Green
Use Location
Indoor
Working Range without Detector - Maximum
250 ft
Self-Leveling Range
+4 Degrees
Level Indicators
Visual
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
113 Degrees F
Working Range with Detector - Maximum
330 ft
Plumb Direction
Plumb Up
Number of Planes
3
Outdoor Range - Maximum
330 ft
Bluetooth
Not Bluetooth Compatible
Weight
3 lb

Description

Plane Laser, Accuracy +/-1/8 in @ 35 ft, Battery Type Li-Ion, Bluetooth Not Bluetooth Compatible, Features Green beam is 400 Percent more visible, IP64 dust and water resistant, Magnetic integrated bracket that pivots on center for fast, easy positioning, Includes Case, Integrated Magnetic Base, Li-Ion Battery, Target, Track Mount, USB-C Charger, Number of Beams 2, Number of Planes 3, Number of Dots 0, Number of Lines 3, Working Range with Detector - Maximum 330 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.