Zoro Homepage

Plumb Bob, 12 oz., Steel, Nickel Plated

  • Mfr # 012

  • Zoro # G3695063


product price: $12.29
/ea

Key Features

Type
Without String
Construction
Steel
Characteristics
Hexagonal Machined Steel Body
Finish
Nickel Plated
Body Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012
Zoro #
G3695063
UPC #
049448012008
Country of Origin
China

Dimensions

Size
12 oz.
Overall Diameter
1 in
Overall Height
4 7/16 in

Details

Item
Plumb Bob
Type
Without String
Construction
Steel
Characteristics
Hexagonal Machined Steel Body
Finish
Nickel Plated
Body Shape
Hex
Features
Centered String Installation, Corrosion Resistant Plated Finish, Removable Cap
Included Components
Removable Cap
System of Measurement
SAE
Material
Steel
Tip Material
Steel
Weight
12 oz

Description

Plumb Bob, Body Shape Hex, Material Steel, Finish Nickel Plated, Overall Height 4 7/16 in, Graduation Marks Not Applicable, Included Components Removable Cap, Weight 12 oz, Reading Direction Not Applicable, System of Measurement SAE, Gauging Method Not Applicable, Tip Material Steel, Includes Not Applicable, Features Centered String Installation, Corrosion Resistant Plated Finish, Removable Cap, Accuracy Not Applicable, Overall Diameter 1 in, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.