Plumb Bob, 5 oz., Steel, Nickel Plated
Mfr # 05
Zoro # G3683084
product price: $9.25
/eaKey Features
Type
Without String
Finish
Nickel Plated
Characteristics
Hexagonal Machined Steel Body
Construction
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05
Zoro #
G3683084
UPC #
049448050000
Country of Origin
China
Dimensions
Size
5 oz.
Overall Height
3 7/16 in
Overall Diameter
3/4 in
Details
Item
Plumb Bob
Type
Without String
Finish
Nickel Plated
Characteristics
Hexagonal Machined Steel Body
Construction
Steel
Material
Steel
Features
Centered String Installation, Corrosion Resistant Plated Finish, Removable Cap
Included Components
Removable Cap
Weight
5 oz
Tip Material
Steel
System of Measurement
SAE
Body Shape
Hex
Description
Plumb Bob, Body Shape Hex, Material Steel, Finish Nickel Plated, Overall Height 3 7/16 in, Graduation Marks Not Applicable, Included Components Removable Cap, Weight 5 oz, Reading Direction Not Applicable, System of Measurement SAE, Gauging Method Not Applicable, Tip Material Steel, Includes Not Applicable, Features Centered String Installation, Corrosion Resistant Plated Finish, Removable Cap, Accuracy Not Applicable, Overall Diameter 3/4 in, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.