Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rafter Square, Aluminum, 12 in.

  • Mfr # 1904-1200

  • Zoro # G0338348


product price: $34.69
/ea

Key Features

Material
Aluminum
Features
Marking Lines for 45 Degrees Miter Cuts
Size
12 in
Number of Pieces
1
Graduations
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1904-1200
Zoro #
G0338348
UPC #
049448190416
Country of Origin
China

Dimensions

Size
12 in
Square Size
12 in
Center-to-Edge Heel Width
1/2 in

Details

Item
Rafter Square
Material
Aluminum
Features
Marking Lines for 45 Degrees Miter Cuts
Number of Pieces
1
Graduations
1/8 in
Scribe Notch Start
1 1/2 in
Square Material
Aluminum
Scribe Notch Location
Top
Scribe Notch Graduation Marks
1/4 in
Square Color
Black
Graduation Color
White
Scribe Notch End
9 1/4 in
Graduation Marks - Base
1/8 in
Edge Style
Square
System of Measurement
SAE
Square Type
Rafter
Coating
Anodized
Numeric Marks
Inches
Graduation Mark Style
Etched
Specialized Scales
Degree Scale

Description

If you are a professional carpenter, this Johnson Level & Tool Rafter Square is the tool for you. The high-quality square will make it easy to mark and cut your rafters. Made of anodized aluminum, the rafter square has laser etched graduations and numbers. The CNC machined edges make it easier to read measurements and ensure accuracy in marking cuts. It also features continuous scribing notches which provide precise alignment with any board edge or surface. It comes with etched graduations and numbers on both sides of the blade for increased versatility. If you want a quality tool that will help you work faster, then this Johnson Level & Tool Rafter Square is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.