Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Rotary Laser Level, Int/Ext, Red, 2000 ft. 40-6521

Rotary Laser Level, Int/Ext, Red, 2000 ft. (Discontinued)

  • Mfr # 40-6521
  • Zoro # G4629265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6521
Zoro #
G4629265
UPC #
049448065219
Country of Origin
China

Dimensions

Thread Size
5/8-11
Length
7 5/8 in
Width
7 3/4 in
Height
5 3/4 in

Description

Rotary Laser Level, Accuracy +/-1/16 in @ 100 ft, Features Dual Slope, 2 Rotating Speeds, Laser Point Mode, 2 Adjustable Line Lengths, Tilt Function, IP66, Includes NiMH Rechargeable Battery Pack, 6V Adapter, Remote Control With 9V Battery, Detector With 9V Battery and Clamp, Magnetic Target, Tinted Glasses, Tripod, Grade Rod, Multi-Function Mount, Hard-Shell Carrying Case, Number of Beams 2, Number of Dots 1, Number of Lines 2, Leveling Type Electronic Self-Leveling, Number of Level Vials 0

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.