Zoro Homepage
This item is Discontinued.
Johnson Level & Tool Rotary Laser Level, Single, 2000 ft. 40-6559

Rotary Laser Level, Single, 2000 ft. (Discontinued)

  • Mfr # 40-6559
  • Zoro # G3779259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6559
Zoro #
G3779259
UPC #
049448065592
Country of Origin
China

Dimensions

Length
6 in
Height
7 1/2 in
Width
8 in
Thread Size
5/8-11

Description

Rotary Laser Kit, Accuracy +/-1/16 in @ 100 ft, Features Electronically Controlled Dual Slope, Electronic Self-Leveling Horizontally and Vertically, Laser Beam Modes Include Four Adjustable Line Lengths and Three Rotational Speeds, Includes Li-Ion Rechargeable Battery Pack, Battery Compartment (Batteries Not Included), Li-Ion Battery Adapter, Remote Control with 9V Battery, Detector with 9V Battery and Clamp, Magnetic Target, Tinted Glasses, Aluminum Tripod, 13 ft. Grade Rod, Multi-Function

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.