Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding T-Bevel, Bamboo, SS, 10 in

  • Mfr # 1926-1000

  • Zoro # G5180016


product price: $19.15
/ea

Key Features

Material
Bamboo, Stainless Steel
Features
Corrosion Resistant
Finish
Polished
Size
10 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926-1000
Zoro #
G5180016
UPC #
049448610006
Country of Origin
China

Dimensions

Size
10 in
Body Size
10 in
Thickness
0.69 in
Base Length
10 in
Blade Length
10 in

Details

Item
Sliding T-Bevel
Material
Bamboo, Stainless Steel
Features
Corrosion Resistant
Finish
Polished
Number of Pieces
1
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Blade Material
Stainless Steel
Edge Style
Beveled
Square Type
T-Square
Square Color
Brown, Silver
System of Measurement
SAE
Coating
Clear
Base Material
Bamboo

Description

Sliding T-Bevel, Base Length 10 in, Base Width Not Applicable, Blade Length 10 in, Blade Width Not Applicable, Blade Material Stainless Steel, Graduation Mark Style Not Applicable, Graduation Marks - Base Not Applicable, Graduation Marks - Blade Not Applicable, Specialized Scales Not Applicable, Base Material Bamboo, System of Measurement SAE, Square Type T-Square, Coating Clear, Edge Style Beveled, Features Corrosion Resistant, Finish Polished, Graduation Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.