Zoro Homepage

Structo-Cast 1' Circ. 4 Dia. Measuring Wheel

  • Mfr # 1877-0100

  • Zoro # G209145936


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877-0100
Zoro #
G209145936
UPC #
49448877010
Country of Origin
China

Description

Johnson's 1877-0100 Measuring Wheel features a 3 piece telescoping handle that extends from 17 to 42, an ergonomic non-slip rubber grip handle, rigid aluminum frame, a 5 digit counter and a Structo-Cast wheel with rubber tire. Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications include gyms, commercial hallways and residential room measurements. Users include surveyors, civil engineers, landscape architects, paving crews, insurance representatives and others. 5 digit, easy-read magnified counter accurately measures up to 9,999 feet, 11 inches. 3 piece telescoping aluminum handle extends from 17 inches to 42 inches - fits into a tool box or briefcase. Durable, rubber tire - 4 inch diameter. Rigid aluminum frame. Ergonomic non-slip grip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.