Zoro Homepage

Telescoping Leveling Rod, Rect, 25 ft.

  • Mfr # 40-6325

  • Zoro # G3657455


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft
Includes
Case
Color
White
Construction
Fiberglass
Graduations
Inches/8ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6325
Zoro #
G3657455
UPC #
049448063253
Country of Origin
China

Dimensions

Length
25 ft
Overall Height - Maximum
25 ft
Adjustable Height
Telescoping

Details

Item
Telescoping Leveling Rod
Includes
Case
Color
White
Construction
Fiberglass
Graduations
Inches/8ths
Type
Rectangular
Number of Sections
6
Markings
Dual Graduations
Characteristics
Collapsed Length 58-1/2 in, Water-Proof, Non-Conductive
Material
Fiberglass
Graduation Marks
1 ft, 1 in
Number of Segments
6

Description

This Johnson Leveling Rod is the perfect tool for jobs that require a little extra height. The telescoping leveling rod has a 25 ft. length and a rectangular shape. It features dual graduations, which makes it easy to read measurements from different angles. Made of fiberglass, this leveler is durable and non-conductive. This water proof leveler also has a collapsed length of 58 1/2 in., making it easy to transport and store when not in use. The Johnson Leveling Rod is the simple solution for your height needs at work or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.