Zoro Homepage

Telescoping Leveling Rod, Rect, 8 ft.

  • Mfr # 40-6862

  • Zoro # G3730535


product price: $70.09
/ea

Key Features

Length
8 ft
Includes
Nylon Carrying Bag w/Shoulder Strap, Snap-On Rod Level w/Circular Vial, Replacement Lock Button
Color
White, Yellow
Construction
Aluminum
Characteristics
Snap-On Circular Leveling Vial, Protective Anodized Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6862
Zoro #
G3730535
UPC #
049448273065
Country of Origin
China

Dimensions

Length
8 ft
Overall Height - Maximum
8 ft
Adjustable Height
Telescoping

Details

Item
Telescoping Leveling Rod
Includes
Nylon Carrying Bag w/Shoulder Strap, Snap-On Rod Level w/Circular Vial, Replacement Lock Button
Color
White, Yellow
Construction
Aluminum
Characteristics
Snap-On Circular Leveling Vial, Protective Anodized Finish
Graduations
Feet/Inches/10ths
Type
Rectangular
Markings
Dual Graduations, Engineers Scale On Front, Standard Measurements On Back
Number of Sections
3
Material
Aluminum
Graduation Marks
1 ft, 1 in
Number of Segments
3
Compatible with Level Type
Laser Levels

Description

Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 8 ft, Graduation Marks 1 ft, 1 in, Material Aluminum, Number of Segments 3, Color White, Yellow, Compatible with Level Type Laser Levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.