Zoro Homepage

Three Beam Magnetic Torpedo Laser Level

  • Mfr # 40-6184

  • Zoro # G3104692


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Accuracy
+/-1/8 in @ 50 ft
Features
Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Includes
Bracket, Case, Mounting Strap
Number of 45 Degree Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6184
Zoro #
G3104692
UPC #
049448061846
Country of Origin
China

Dimensions

Length
9 1/2 in
Length (In.)
9-1/2
Dimensions (In.)
9-1/2 x 2-8/39 x 48/49
Tripod Thread Size
1/4"-20
Overall Depth
9 7/8 in
Overall Height
3 1/8 in
Overall Width
1 5/8 in

Details

Accuracy
+/-1/8 in @ 50 ft
Features
Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level
Includes
Bracket, Case, Mounting Strap
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Plumb Down
No
Leveling Type
Manual Leveling
Plumb Up
No
Laser Usage Environment
Exterior, Interior
Number of Beams
3
Number of Lines
0
Laser Projection
Horizontal, Vertical
Characteristics
Four Vials Read Plumb, Level, 45 Degrees , and Cross Check; Three 90 Degrees Beams Emit Simultaneous Level, Plumb and Square Reference Points
Range w/o Detector
90 ft
Range (Ft.)
0 to 90
Laser Class
Class 3A
Total Number of Vials
3
Laser Color
Red
Item
Magnetic Laser Torpedo Level
IP Rating
Not Rated
Visual/Audible Indicators
No
Auto Shutoff
No
Number of Dots
3
Preset Angle
None
Material
Aluminum
Number of Scanning Modes
0
Working Range without Detector - Maximum
90 ft
Outdoor Range - Maximum
100 ft
Bluetooth
Not Bluetooth Compatible
Weight
1.6 lb
Operating Temperature - Maximum
113 Degrees F
Includes Batteries
Batteries Included
Number of 45 Vials
1
Operating Temperature - Minimum
14 Degrees F
Number of Planes
0
Laser Output
Less Than or Equal To 5 mW
Laser Beam Color
Red
Standards
CFR 21, Parts 1040.10 and 1040.11, IEC 285
Indoor Range - Maximum
100 ft
Battery Type
AA
Automatic Shutoff
No
Mount Type
Mounting Bracket
Use Location
Indoor, Outdoor

Description

Magnetic Laser Torpedo Level, Accuracy +/-1/8 in @ 50 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Four Vials Read Plumb, Level, 45 Degrees and Cross Check, Plumb and Square Reference Points, Three 90 Degrees Beams Emit Simultaneous Level, Includes Bracket, Case, Mounting Strap, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0, Working Range with Detector - Maximum Not Applicable, Working Range without Detector - Maximum 90 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.