Shop JOHNSON LEVEL & TOOL
See all product information
Create Account
Torpedo Level, Aluminum, 9" L
- Mfr # 1405-0900
- Zoro # G822917712
product price:Â
$
7.59
/ea
Key Features
Number of 30 Vials
0
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Features
High Impact Panels, Rubber Magnetic Edge Allows for Hands-Free use on Ferrous Metal Surfaces, V-groove Frame Fits on Pipe and Conduit
Overall Length
9 in
Number of Plumb Vials
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1405-0900
- Zoro #
- G822917712
- UPC #
- 049448140510
- Country of Origin
- China
- Number of 30 Vials
- 0
- Vial Types Included
- 45 Degrees Vials, Level Vials, Plumb Vials
- Features
- High Impact Panels, Rubber Magnetic Edge Allows for Hands-Free use on Ferrous Metal Surfaces, V-groove Frame Fits on Pipe and Conduit
- Number of Plumb Vials
- 1
- Level Type
- Torpedo
- Magnetic
- Magnetic
- Accuracy - Standard
- 1 mm/m
- Frame Material
- Aluminum
- Item
- Torpedo Level
- Top Read
- Top Read Window
- Total Number of Vials
- 3
- Number of 45 Vials
- 1
- Number of Magnets
- 1
- Vial Shape
- Barrel
- Number of Level Vials
- 1
- Vial Illumination
- None
- Accuracy - Inverted
- 1.0 mm/m
- Hand Grip Construction
- Non-Cushioned
- End Cap Type
- No End Caps
- Vial Material
- Acrylic
- Magnet Type
- Rare Earth
- Number of Hand Grips
- 0
Dimensions
- Overall Length
- 9 in
- Overall Height
- 1 5/8 in
- Overall Width
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- High Impact Panels, Rubber Magnetic Edge Allows for Hands-Free use on Ferrous Metal Surfaces, V-groove Frame Fits on Pipe and Conduit
Description
Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features High Impact Panels, Rubber Magnetic Edge Allows for Hands-Free use on Ferrous Metal Surfaces, V-groove Frame Fits on Pipe and Conduit, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 1, Accuracy - Standard 1 mm/m
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.