Zoro Homepage

Tripod, 5/8-11, 48 to 60 In L, Aluminum

  • Mfr # 40-6335

  • Zoro # G3639571


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
48 to 60 in
Includes
Carrying Strap, Plumb Bob Hook
Color
Silver
Construction
Aluminum
Characteristics
Light, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6335
Zoro #
G3639571
UPC #
049448063352
Country of Origin
China

Dimensions

Length
48 to 60 in
Mounting Thread Size
5/8"-11
Overall Height - Maximum
5 ft
Overall Height - Minimum
4 ft

Details

Item
Tripod
Includes
Carrying Strap, Plumb Bob Hook
Color
Silver
Construction
Aluminum
Characteristics
Light, Durable
Head Style
Flat
Mounting Thread
5/8-11
Material
Aluminum
Compatible with Level Type
Laser Levels

Description

Tripod, Overall Height - Maximum 5 ft, Overall Height - Minimum 4 ft, Head Style Flat, Includes Carrying Strap, Plumb Bob Hook, Material Aluminum, Mounting Thread Size 5/8 In.-11, Color Silver, Compatible with Level Type Laser Levels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.