Zoro Homepage

Try Square, Bamboo/SS, 1/8, 1/16 in Grad

  • Mfr # 1940-0800

  • Zoro # G5176683


product price: $18.69
/ea

Key Features

Material
Bamboo, Stainless Steel
Features
Corrosion Resistant
Finish
Polished
Size
8 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1940-0800
Zoro #
G5176683
UPC #
049448008001
Country of Origin
China

Dimensions

Size
8 in
Body Size
8 in
Blade Width
9 1/2 in
Base Width
1 1/2 in
Thickness
0.69 in
Base Length
4 3/16 in
Blade Length
8 in

Details

Item
Try Square
Material
Bamboo, Stainless Steel
Features
Corrosion Resistant
Finish
Polished
Number of Pieces
1
Graduations
1/8 and 1/16 in
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Blade Material
Stainless Steel
Square Type
Try Square
Graduation Color
Black
Graduation Marks - Base
1/16 in
Graduation Mark Style
Etched
Straightness Tolerance
+/- 0.005 in
Base Material
Bamboo
Numeric Marks
Inches
Edge Style
Square
Graduation Marks - Blade
1/16 in
Coating
Clear
Square Color
Brown, Silver
System of Measurement
SAE

Description

Try Square, Base Length 4 3/16 in, Base Width 1 1/2 in, Blade Length 8 in, Blade Width 9 1/2 in, Blade Material Stainless Steel, Graduation Mark Style Etched, Graduation Marks - Base 1/16 in, Graduation Marks - Blade 1/16 in, Specialized Scales Not Applicable, Base Material Bamboo, System of Measurement SAE, Square Type Try Square, Coating Clear, Edge Style Square, Features Corrosion Resistant, Finish Polished, Graduation Color Black, Straightness Tolerance +/- 0.005 in, Thickness 0.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.