Telescoping Leveling Rod, Aluminum, 13 ft.
Mfr # 40-6310
Zoro # G2708693
product price:Â $79.39
/ea
Free Shipping & Returns
Key Features
Length
13 ft
Color
Black, Yellow
Construction
Aluminum w/Silver Anodized Finish on Front and Hi-Visibility Yellow on Back
Number of Sections
4
Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40-6310
Zoro #
G2708693
UPC #
049448273744
Country of Origin
China
Dimensions
Length
13 ft
Overall Height - Maximum
13 ft
Adjustable Height
Telescoping
Details
Item
Telescoping Leveling Rod
Color
Black, Yellow
Construction
Aluminum w/Silver Anodized Finish on Front and Hi-Visibility Yellow on Back
Number of Sections
4
Type
Rectangular
Graduations
Feet/Inches Front, Feet/Tenths Back
Characteristics
Collapsible To 4 Ft, Lock/Release Button, Weather And Corrosion Resistant Ink
Material
Aluminum
Graduation Marks
1 ft, 1 in
Number of Segments
4
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 13 ft, Graduation Marks 1 ft, 1 in, Material Aluminum, Number of Segments 4, Color Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.