Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Johnson Level & Tool Johnson Structo-Cast 24 in. L X 5 in. W Measuring Wheel Black/Yellow 1 pc 1877-0200

Johnson Structo-Cast 24 in. L X 5 in. W Measuring Wheel Black/Yellow 1 pc (Discontinued)

  • Mfr # 1877-0200
  • Zoro # G200537129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1877-0200
Zoro #
G200537129
UPC #
49448877027
Country of Origin
China

Description

Johnson's 1877-0200 Measuring Wheel features a 3 piece telescoping handle that extends from 18" to 42", an ergonomic non-slip rubber grip handle, a rigid aluminum frame, a 5 digit counter, and a Structo-Cast® wheel with rubber tire. Measuring wheels are used for indoor and outdoor construction projects whenever long range measurements are required such as road construction, estimating parking lots and driveway installations and resurfacing, pouring concrete, measuring buildings and lot lines. Interior applications include gyms, commercial hallways and residential room measurement. Users include surveyors, civil engineers, landscape architects, paving crews, insurance representatives and others.


  • • 5 digit, easy-read magnified counter accurately measures up to 9,999 feet, 11 inches
  • • 3 piece telescoping aluminum handle with pistol grip and safety reflector - extends from 18 inches to 42 inches
  • • Durable, rubber tire - 12.5 in. diameter
  • • Ergonomic non-slip grip
  • • Convenient folding stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.