Non Adherent Pads, 2 x 3 in, PK10
- Mfr # 100472400
- Zoro # G3167214
product price:Â
$
1.95
/pk of 10, $0.20/ea
Key Features
Color
White
Width
2 in
Length
3 in
Package Type
Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100472400
- Zoro #
- G3167214
- UPC #
- -
- Country of Origin
- China
- Item
- Non Stick Pads
- Color
- White
- Package Type
- Box
Dimensions
- Width
- 2 in
- Length
- 3 in
Description
Non Stick Pads, Package Type Box, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.