SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pocket Level, 5 In

JOHNSON| Zoro #: G2365851| Mfr #: 500

$2.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: High Impact Plastic BodyLength (In.): 5Item: Pocket Level
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365851 Mfr #: 500
Construction: High Impact Plastic BodyLength (In.): 5
Item: Pocket LevelCharacteristics: V-grooved Edge
Number of Level Vials: 1Vial Material: Yellow Acrylic
Total Number of Vials: 1Includes: Metal Pocket Clip
Type: With Magnetic Pick-upCountry of Origin (subject to change): China

Description

Pocket Level, Size 5 Inches, Aluminum, With ABS Ends, Pocket Clip

Reviews