SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Protractor Angle Finder, 4 In, Magnetic

JOHNSON| Zoro #: G2024312| Mfr #: 700

$8.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Hi-visibility OrangeItem: Protractor/Angle LocatorConstruction: High Impact Plastic Body with Mounting Holes, Ceramic Magnetic Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024312 Mfr #: 700
Color: Hi-visibility OrangeItem: Protractor/Angle Locator
Construction: High Impact Plastic Body with Mounting Holes, Ceramic Magnetic BaseType: Magnetic
Number of Level Vials: 0Features: Metric Rule on 1 Edge, English Rule on the Other
Application: For Angle Identification With Plumbing, Electrical and HVAC WorkScale: Increments 0 to 90 Degrees in 4 Quadrants
Lens Diameter: 5-7/8"Country of Origin (subject to change): United States

Description

Protractor Angle Finder, 4 Inches, Measures to 90 Degrees, Orange, Magnetic Base, For Obtaining Any Angle

Restrictions and Compliance

*3: Hazardous material

Reviews