
Aqua Jet Duo WPS 10.4 Gallons - 24V Water Pressure Pump System
Mfr # 10-13409-02
Zoro # G312299298
product price: $746.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-13409-02
Zoro #
G312299298
UPC #
729321911702
Country of Origin
Unknown
Description
Aqua Jet Duo WPS 10.4 Gallons - 24V Water Pressure Pump System High capacity unit with two parallel connected Aqua Jet WPS capacity 40 l/min fixed on a base with PUM Protector inlet strainers and a 2 liters pre-pressurized accumulator tank. Quiet and pulsation free even at low speeds, the Aqua Jet five chamber diaphragm pump provides the perfect water pressure solution for both small and medium sized leisure and commercial boats. Efficient and compact, Aqua Jet pumps are particularly suitable where low amperage and sounds levels in relation to water flow are placed at a premium - such as in shower and galley applications. Operates in fresh or sea water. Self priming. Aqua Jet units have PP/PPA body, EPDM valves and santoprene diaphragm. Capacity: 10.4 GPM/Pressure Cut-Off: 41 psi/Fuse Size: 25 Amp/Connection: 3/4in hose. Features: Two parallel-connected Aqua Jet WPS fixed on a base with PUM Protector inlet strainers and 2 liters pre-pressurized accumulator tank 5-chamber Aqua Jet WPS pumps provide a reliable inheartin for small boat and RV water pressure systems Lower noise and water pulsation 10.4 GPM Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.