
Aqua O2 Twin Port 500 GPH Aerator Pump - Flex Mount - 12V
Mfr # 10-13649-01
Zoro # G914543898
product price: $84.25
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10-13649-01
Zoro #
G914543898
UPC #
7330717017835
Country of Origin
China
Description
Aqua O2 Twin Port 500 GPH Aerator Pump - Flex Mount - 12V Johnson Pump cartridge aerator pumps offer ease of convenience and years of reliable service. This pump has an improved design with an easy-to-change/replace motor cartridge.Features: All Aqua O2 Cartridge Aerator Pumps offer the convenience of using only one intake for both the livewell and washdown pump Includes a 3/4 NPT seacock inlet High-flow impeller design Quick-change motor connection 360-degree pump discharge rotation Switchless automatic bilge pump with low-amp resistance monitoring Durable thermoplastic housing design commonality with removable motor cartridge Water-cooled motor, 316 stainless steel shaft, and permanently lubricated double bearings Upgradable motor cartridge Dual-port inlet Benefits: Heightened efficiency and an increased flow rate Enjoy quick and hassle-free cartridge motor changes or capacity upgrades Reorient discharge in any direction The common body allows interchangeable motor cartridge replacement in the same or different size Corrosion-resistant and extended life Allows single transom intake for dual intake pump application Can increase or decrease capacity according to the environment and flow needed Choose the correct intake for the application Competitive Advantages: The most efficient and highest flow in the GPH capacity category Industry-first and only cartridge motor pump with an included harness connection requiring no cutting and splicing of wires Unmatched versatility for ease of installation Specifications: Pump Size: 500 GPH Capacity Straight 12V: 585 GPH 37 I/min Voltage: 12V Amp: 2.7A Fuse: 3.5A Hose Connection: 3/4 in. Wire Size: 16 GA, TINNED Weight: 9.6 oz Body: ABS Dura Port: PA66/GF - Nylon Shaft: 316 Stainless Steel Shaft Seal: Nitrile Rubber Motor Cartridge: PC-ABS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.