Zoro Homepage

Aquat Toilet Electric Comfort 12V W/Pump

  • Mfr # 80-47232-01

  • Zoro # G4664074


product price: $432.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-47232-01
Zoro #
G4664074
UPC #
7330717009816
Country of Origin
Tunisia

Description

AquaT Toilet Electric Comfort - 12V with Pump. The AquaT Silent Electric Marine Toilet combines competitive pricing, a fine finish and thoughtful design in a quiet, robust and easy to clean marine head.. Features: Equipped with proven Aqua Jet diaphragm pump. Toilet is quiet, hygienic and reliable. Made with corrosion-resistant components throughout. Water inlet and outlet take place in two distinct steps. Low water consumption (2 - 2.5 liter / flush). May be installed above or below the waterline. Versatile plumbing connection options. Automatic back-flow prevention. Long service life. Complies with ISO 8846, ignition protection and EN 55014 EMC Specifications: Height: standard marine. Bowl Style: household. Materials: vitreous porcelain bowl for ease of cleaning, robust wooden seat and cover with baked enamel finish. Water Supply: raw sea or lake water, Aqua Jet diaphragm pump. Inlet Hose: 0.75" ID. Discharge Hose: 1.50" ID.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.