Zoro Homepage

F4B-9 Impeller Pump

  • Mfr # 10-35098-4

  • Zoro # G115562582


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Bronze
Length
12 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-35098-4
Zoro #
G115562582
UPC #
7330717007904
Country of Origin
Sweden

Dimensions

Length
12 in
Depth
6 in

Details

Color
Yellow
Material
Bronze

Description

Johnson Pump 10-35098-4 F4B-9 Impeller Pump is made from quality, durable materials. Flexible impeller pumps, F-series, provide an efficient solution to most raw water pumping needs. The primary advantage of a flexible impeller pump is its self-priming ability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.