Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F4B-9 Impeller Pump OEM - Flange Mount

  • Mfr # 10-24967-02

  • Zoro # G312299366


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-24967-02
Zoro #
G312299366
UPC #
7330717014322
Country of Origin
Unknown

Description

F4B-9 Impeller Pump OEM - Flange Mount Flexible impeller pumps, F-series, provide an efficient solution to most raw water pumping needs. The primary advantage of a flexible impeller pump is its self-priming ability. As the vanes of the impeller are depressed and rebound, they create their own vacuum drawing fluid into the pump. A dry pump can lift the water up to as much as 3 meters. Thus a flexible impeller pump being used for engine cooling needs not to be located below the water line or manually primed. An added feature of flexible impeller pumps is that they can pass fairly large solids without clogging or damaging the pump. This reduces the need for filtering the incoming fluid. For general raw or freshwater applications, the standard long-lasting neoprene rubber impeller is used. Both the impeller and the seals depend upon the water for lubrication and will soon burn out if run dry. Features: Flange mount for engines such as: Panda 12000 NE PMS Kubota, Panda 6000 ND PMS Kubota, Panda 8000 NE PMS Kubota, Panda 9000 ND PMS Kubota A general feature of all flexible impeller pumps is that they cannot be permitted to run dry for more than 30 seconds Wearing parts are easily replaceable for all standard models Applications: Engine cooling raw water handling Freshwater handling Specifications: Port size: inch 3/4in hose Mount Type: Flange CAM: Full 1/1 Lip seal Material: Bronze Cooling Capacity: The required output of the cooling pump raw water as well as fresh water handling is related to: Engine type: gasoline or diesel Type of cooling system size of heat exchanger Water cooled engine oil, reverse gear, exhaust system *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.