Zoro Homepage
This item is Discontinued.
Johnson Pump Impeller Kit Sherwood 15000K Mc 97 09-707B-1

Impeller Kit Sherwood 15000K Mc 97 (Discontinued)

  • Mfr # 09-707B-1
  • Zoro # G307818435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-707B-1
Zoro #
G307818435
UPC #
7330717014339
Country of Origin
Unknown

Description

MC 97 Replacement Impeller Kit for Sherwood 15000K Impeller Kit Features MC 97 Rubber Compound Available Strict Tolerance Manufacturing Designed to Provide Maximum Engine Performance Used by Leading Engine Manufactures As Original Equipment Correct Cooling at Engine Start Up and Continued Running Stable Pressure Less Material Failure and Swelling Exact Dimensions Longer Impeller Life Exact OEM Required Dimensions Longest Use Resulting in Minimum Maintenance Costs Best Engine Cooling Impeller Least Wear of Blades Broadest Offering in Marine Marketing Space Not One Size Fits Many Approach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.