Zoro Homepage
This item is Discontinued.
Johnson Pump Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V 42123

Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V (Discontinued)

  • Mfr # 42123
  • Zoro # G503532487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42123
Zoro #
G503532487
UPC #
729321421232
Country of Origin
United States

Description

Cartridge Bilge Pump 1250 GPH
The 1250 GPH incorporate some of the most advanced features in the industry, features developed from service in a wide variety of uses including racing, cruising, sport fishing, and demanding commercial duties. Both the Cartridge and the Ultima Combo pumps may be manually operated via the Johnson Pump bilge control panel.
CE-Approved
Features:
  • Compact, all-in-one motor/impeller unit
  • No tools needed for maintenance
  • Extremely energy efficient
  • Water-cooled motor for long service intervals
  • Meets the international standard, ISO 8849 marine
  • Pump body: Thermoplastic
  • Shaft seal: Lip seal
  • Shaft: Stainless steel (SS2343)
  • Voltage: 12 V DC
  • Capacity 3 ft (0.9 m) head (13.6 V): 60 l/min - 952 GPH
  • Capacity Straight: 73 l/min - 1150 GPH
  • Amerpage: 3 A
  • Fuse Size: 5 A
  • Connection: 1 1/8""
  • Max Height: 112 mm - 4.4"
  • Weight: 0.32 kg - 10.4 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.