Zoro Homepage

Low Boy Bilge Pump - 1250 GPH 12V

  • Mfr # 33103

  • Zoro # G915834841


product price: $75.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33103
Zoro #
G915834841
UPC #
729321912402
Country of Origin
China

Description

Low Boy Bilge Pump
Low Profile pump design for ease of mounting and removal in tight bilge areas. Perfect for vessels with bilge pumps mounted beneath inboard or I/O engines. Removable cartridge style.
For L550 LB we have easy-to-install Dura-Port discharge ports to eliminate stress cracking caused by over-tightened hose clamps. The pumps will be delivered including both a straight and a 90 degree smooth elbow Dura-Port.
Max length: 146 mm - 5.75
Width: 81 mm - 3.2
Height: 72 mm - 2.82in.
Wire size: 1.3 mm2 - 16 GA Product : JOHNSON PUMP LOW BOY BILGE PUMP 1250 GPH 12V Manufacturer : JOHNSON PUMP Manufacturer Part No : 33103 UPC : 729321912402

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.