
Puller for Impeller 820B
Mfr # 09-36166-01
Zoro # G316559732
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Material
Steel
Length
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-36166-01
Zoro #
G316559732
UPC #
7330717012151
Country of Origin
Sweden
Dimensions
Depth
3.5 in
Length
4 in
Details
Material
Steel
Color
Black
Description
The Johnson Pump 09-36166-01 Impeller Puller is constructed for easy removal of 09-820B neoprene impellers from F95/F98 impeller pumps. Impellers should be changed yearly to ensure the engine cooling system remains effective. Constructed of durable materials to withstand the harsh marine environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.