Zoro Homepage

Viking Power 16 Waste Pump 24V

  • Mfr # 10-13350-04

  • Zoro # G4658386


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Glass Fiber Reinforced Nylon, Nitrile Rubber (Buna-N)
Current Rating
1.2 A
Flow Rate
4.2 GPM
Power Source
AC Supply
Input Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-13350-04
Zoro #
G4658386
UPC #
7330717009014
Country of Origin
Poland

Details

Material
Glass Fiber Reinforced Nylon, Nitrile Rubber (Buna-N)
Item
Diaphragm Pump
Current Rating
1.2 A
Flow Rate
4.2 GPM
Power Source
AC Supply
Input Voltage
24V DC

Description

Viking Power 16 - 24V. A modern, single-chamber, self-priming diaphragm pump that can be set up in several different pump/motor configurations. It is easy to install anywhere after the drain outlet in the wastewater system or as a bilge pump in any leisure craft - new or used., Its non-choke valves mean that no in-line filters are necessary. The pump can be run dry, and it can also handle a mixture of air and water without difficulty. The Viking Power 16 is self-priming up to a height of 3 meters., With its low pulse and muffled rubber bracket, this pump offers quiet operation. Specifically designed to pump waste water, the Viking Power 16 has been built to last, and engineered for easy maintenance. When it comes time to replace the premium grade reinforced nitrile rubber diaphragm, you can put in a spare without even removing the pump from the system. Delivered with 1" hose and 3/4" hose 1/2" BSP KlickTite#153 XL connectors. 90 KlickTite#153 XL connectors available as extra accessory., Capacity, Open Flow: 16 l/min - 4.2 GPM, Capacity at 0.1 bar: 15 l/min - 4.0 GPM, Max Lift: 3M - 9.8', Max Head: 3M - 9.8', Connection: KlickTite#153 XL connectors for 1" hose or 3/4" hose and 1/2" BSP threads; straight and 90(optional).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.