Zoro Homepage

Waste Water Tank F/ Viking 16

  • Mfr # 09-13384

  • Zoro # G4635338


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Dimensions
185 x 280 x 340 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-13384
Zoro #
G4635338
UPC #
7330717009663
Country of Origin
Poland

Dimensions

Dimensions
185 x 280 x 340 mm

Details

Item
Grey Water Tank

Description

Grey Water Tank. The Grey Water Tank is designed to be used as collection tank for waste water from showers, sinks, dishwashing machines, etc with 19mm, 25mm and 38mm inlet ports, and 19mm and 25mm outlet ports. The tank includes an Ultima Switch for automatic operation and is easy to connect to any 12V/24V pump up to 20 amp. The tank is prepared for Viking Power 16, with pre-drilled holes for the pump..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.