Sliding T-Bevel, Alum, SS, 10 in

  • Mfr # 1913-1000

  • Zoro # G5188337


product price:  $20.69
/ea

Key Features

Material
Aluminum, Stainless Steel
Features
Corrosion Resistant
Finish
Polished
Size
10 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1913-1000
Zoro #
G5188337
UPC #
049448191314
Country of Origin
China

Dimensions

Size
10 in
Body Size
10 in
Base Length
10 in
Thickness
0.69 in
Blade Length
10 in

Details

Item
Sliding T-Bevel
Material
Aluminum, Stainless Steel
Features
Corrosion Resistant
Finish
Polished
Number of Pieces
1
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Blade Material
Stainless Steel
System of Measurement
SAE
Base Material
Aluminum
Square Type
T-Square
Edge Style
Beveled
Square Color
Silver
Coating
Clear

Description

Sliding T-Bevel, Base Length 10 in, Base Width Not Applicable, Blade Length 10 in, Blade Width Not Applicable, Blade Material Stainless Steel, Graduation Mark Style Not Applicable, Graduation Marks - Base Not Applicable, Graduation Marks - Blade Not Applicable, Specialized Scales Not Applicable, Base Material Aluminum, System of Measurement SAE, Square Type T-Square, Coating Clear, Edge Style Beveled, Features Corrosion Resistant, Finish Polished, Graduation Color Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.