Zoro Homepage

Square, Framing

  • Mfr # CS5

  • Zoro # G1899624


product price: $16.19
/ea

Key Features

Material
Aluminum
Finish
Anodized
Graduations
1/8 in
Tongue Size
16 x 1 1/2 in
Body Size
24 x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS5
Zoro #
G1899624
UPC #
049448275014
Country of Origin
China

Dimensions

Tongue Size
16 x 1 1/2 in
Body Size
24 x 2 in
Blade Length
16 in
Thickness
0.12 in
Base Length
24 in
Base Width
1 1/2 in
Blade Width
2 in

Details

Item
Rafter Square
Material
Aluminum
Finish
Anodized
Graduations
1/8 in
Blade Material
Aluminum
Edge Style
Square
Graduation Color
Black
Square Color
Silver
Square Type
Framing Square
Numeric Marks
Inches
Coating
Clear
Graduation Mark Style
Stamped
System of Measurement
SAE
Squareness Tolerance
0.0125 in
Graduation Marks - Blade
1/10 in, 1/12 in, 1/16 in
Specialized Scales
Octagon
Base Material
Aluminum
Straightness Tolerance
0.03 in
Graduation Marks - Base
1/10 in, 1/12 in, 1/16 in

Description

Rafter Square, Base Length 24 in, Base Width 1 1/2 in, Blade Length 16 in, Blade Width 2 in, Blade Material Aluminum, Graduation Mark Style Stamped, Graduation Marks - Base 1/10 in, 1/12 in, 1/16 in, Graduation Marks - Blade 1/10 in, 1/12 in, 1/16 in, Specialized Scales Octagon, Base Material Aluminum, System of Measurement SAE, Square Type Framing Square, Coating Clear, Edge Style Square, Finish Anodized, Graduation Color Black, Straightness Tolerance 0.03 in, Thickness 0.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.