Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torpedo Level, 9 in L, 4 Vials

  • Mfr # 1411-0900

  • Zoro # G5176717


product price: $41.79
/ea

Key Features

Length
9 in
Accuracy
+/-0.001/1 in
Color
Black
Features
Grip Tight(R) V-Groove Rare Earth Magnets Hold to Flat or Round Ferrous Metal Surfaces, (4) Vials at 0 Degrees , 30 Degrees , 45 Degrees And 90 Degrees , 45 Degrees Angle Gauging Edge, Anodized Finish
Magnetic/Nonmagnetic
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1411-0900
Zoro #
G5176717
UPC #
049448411092
Country of Origin
China

Dimensions

Length
9 in
Overall Length
9 in

Details

Accuracy
+/-0.001/1 in
Color
Black
Features
Grip Tight(R) V-Groove Rare Earth Magnets Hold to Flat or Round Ferrous Metal Surfaces, (4) Vials at 0 Degrees , 30 Degrees , 45 Degrees And 90 Degrees , 45 Degrees Angle Gauging Edge, Anodized Finish
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Frame Material
Aluminum
Vial Material
Acrylic
Total Number of Vials
4
Item
Torpedo Level
Magnet Type
Rare Earth
Number of 30 Degree Vials
1
Number of Magnets
3
Lighted Vials
No
Vial Type
Bubble
Number of V-Grooves
1
Level Type
Torpedo
Number of 45 Vials
1
Magnetic
Magnetic
Vial Shape
Barrel
Vial Illumination
None
Accuracy - Standard
1 mm/m
Number of 30 Vials
1
Vial Types Included
30 Degrees Vials, 45 Degrees Vials, Level Vials, Plumb Vials

Description

Torpedo Level, Number of 30 Vials 1, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Features Grip Tight(R) V-Groove Rare Earth Magnets Hold to Flat or Round Ferrous Metal Surfaces, (4) Vials at 0 Degrees , 30 Degrees , 45 Degrees And 90 Degrees , 45 Degrees Angle Gauging Edge, Anodized Finish, Number of V-Grooves 1, Magnet Type Rare Earth, Number of Magnets 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.