Shop JOIN-TITE
See all product information
Create Account
Medium Light Grey Monument Repair Kit. Set Includes: One Quart of Monument Setting Compound, Four E
- Mfr # MRK-LGm
- Zoro # G023392202
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Light Grey
Primary Application
Resetting a headstone onto a flat base
Size
1 Quart
Application
Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
Includes
Monument Setting Compound - 1 Quart (3.8lb), Pratley Standard Setting Putty - 4x100g Units, #2 Lead Wedge - 16x Pre-Cut Pieces, Wooden Blocks 1/2" - 2x Blocks, Marshalltown 3/8" Tuck Pointer, Monument Setting Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK-LGm
- Zoro #
- G023392202
- UPC #
- -
- Country of Origin
- United States
- Color
- Light Grey
- Primary Application
- Resetting a headstone onto a flat base
- Item
- Monument Repair Kit Medium - Light Grey
- Application
- Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
- Includes
- Monument Setting Compound - 1 Quart (3.8lb), Pratley Standard Setting Putty - 4x100g Units, #2 Lead Wedge - 16x Pre-Cut Pieces, Wooden Blocks 1/2" - 2x Blocks, Marshalltown 3/8" Tuck Pointer, Monument Setting Compound
Dimensions
- Size
- 1 Quart
Description
Atlas Preservation Monument Repair Kit - Medium Supplies needed to reset a headstone onto a flat base. Medium kit will set two multi-level monuments, or four single-level monuments. Kit Includes: Monument Setting Compound - 1 Quart (3.8lb) Pratley Standard Setting Putty - 4x100g units #2 Lead Wedge - 16x pre-cut pieces Wooden Blocks 1/2" - 2x blocks Marshalltown 3/8" Tuck Pointer Monument Setting Compound Industry standard monument setting compound for creating seal between headstone and base. Miles Supply’s Set-Rite, is a premier setting compound. Always fresh and ready to use! Tips & Tricks: Hardening can be prevented by keeping covered with water and tightly sealed. Keep out of reach from children, wash hands thoroughly after use. Keep container sealed and away from direct sunlight & store at room temp! Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.