Shop JOIN-TITE
See all product information
Create Account
Monument Setting Compound - Dark Grey Gallon. For Creating a Seal Between Headstone or Monuments an
- Mfr # MSC-DGg
- Zoro # G923392074
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Application
Roll between hands, creating a continuous bead in a diameter suitable for the joint. Remove excess immediately.
Primary Application
Creating a seal between headstone and base
Includes
One Gallon of Join Tite's Dark Grey Monument Setting Compound
Color
Dark Grey
Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSC-DGg
- Zoro #
- G923392074
- UPC #
- -
- Country of Origin
- United States
- Application
- Roll between hands, creating a continuous bead in a diameter suitable for the joint. Remove excess immediately.
- Primary Application
- Creating a seal between headstone and base
- Includes
- One Gallon of Join Tite's Dark Grey Monument Setting Compound
- Item
- Monument Setting Compound - Dark Grey Gallon
- Color
- Dark Grey
Dimensions
- Size
- 1 gal
Description
Monument Setting Compound Industry standard monument setting compound for creating seal between headstone and base. Granite City Tool's Join-Tite, is a premier setting compound. Always fresh and ready to use! Best used in combination with spacers Tips & Tricks: Hardening can be prevented by keeping covered with water and tightly sealed. Keep out of reach from children, wash hands thoroughly after use. Keep container sealed and away from direct sunlight & store at room temp! Directions: Roll between hands, creating a continuous bead in a diameter suitable for the joint. Remove excess immediately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.