Shop JOIN-TITE
See all product information
Create Account
Professional Mahogany Monument Repair Kit. Set Includes: Gallon (16lbs) Monument Setting Compound,
- Mfr # MRK-MHp
- Zoro # G823392006
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Includes
Monument Setting Compound - 1 Gallon (16lb), Pratley Standard Setting Putty - Contractor Box 10x200g, #2 Lead Wedge - 50", Wooden Blocks 1/2" - 4x Blocks, Marshalltown 1/2" Tuck Pointer, Marshalltown 6"x2" Margin Trowel, Monument Setting Compound
Size
1 gal
Primary Application
Resetting a headstone onto a flat base
Application
Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK-MHp
- Zoro #
- G823392006
- UPC #
- -
- Country of Origin
- United States
- Includes
- Monument Setting Compound - 1 Gallon (16lb), Pratley Standard Setting Putty - Contractor Box 10x200g, #2 Lead Wedge - 50", Wooden Blocks 1/2" - 4x Blocks, Marshalltown 1/2" Tuck Pointer, Marshalltown 6"x2" Margin Trowel, Monument Setting Compound
- Primary Application
- Resetting a headstone onto a flat base
- Item
- Monument Repair Kit Pro - Mahogany
- Application
- Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
- Color
- Mahogany
Dimensions
- Size
- 1 gal
Description
Atlas Preservation Monument Repair Kit - Pro Supplies needed to reset a headstone onto a flat base. Pro kit will set ALL the monuments. Kit Includes: Monument Setting Compound - 1 Gallon (16lb) Pratley Standard Setting Putty - Contractor Box 10x200g #2 Lead Wedge - 50"" Wooden Blocks 1/2"" - 4x blocks Marshalltown 1/2"" Tuck Pointer Marshalltown 6""x2"" Margin Trowel Monument Setting Compound Industry standard monument setting compound for creating seal between headstone and base. Miles Supply’s Set-Rite, is a premier setting compound. Always fresh and ready to use! Tips & Tricks: Hardening can be prevented by keeping covered with water and tightly sealed. Keep out of reach from children, wash hands thoroughly after use. Keep container sealed and away from direct sunlight & store at room temp! Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.