Zoro Homepage

Metacaulk Firestop , Easy Installation, Firestop, 3 in.x82'

  • Mfr # 66703

  • Zoro # G411179118


product price: $478.51
/ea
Sold in multiples of 2 for $957.02
Free Shipping & Returns

Key Features

Firestop Application
plastic pipe penetrations
Usage Location
concrete and masonry construction joint applications
Fire Rating
1, 2, 3 & 4 hour assembly ratings
Resistance Properties
highly intumescent
For Material Type
concrete/masonry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66703
Zoro #
G411179118
UPC #
21449667036
Country of Origin
United States

Dimensions

Overall Length
82'

Details

Firestop Application
plastic pipe penetrations
Usage Location
concrete and masonry construction joint applications
Fire Rating
1, 2, 3 & 4 hour assembly ratings
Resistance Properties
highly intumescent
For Material Type
concrete/masonry

Description

Flexible firestop material used in concrete, masonry, control floor and wall joints. Can use with plastic pipe penetrations. Cost effective, and flexible. Simple use design offers quick installation. Easy to install in stadium construction, tilt up panels, curtain wall panels and all concrete and masonry construction joint applications where a fire rated control joint is required. 3 in.X82'; highly intumescent; forms a strong char preventing passage of flame, smoke, and hot gases between control joints. Can be covered with any color standard architectural caulk. Simple appliciation design; no added fillers or solvents; versatile install options. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.