Zoro Homepage

AS-Interface Stripper for Outer Jacket

  • Mfr # 30300

  • Zoro # G8855189


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Application
Stripping Tool for AS-Interface Cable
Features
Special Designed Blades, TUV/GS Approved
Length (In.)
12.4 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30300
Zoro #
G8855189
UPC #
-
Country of Origin
Germany

Dimensions

Length (In.)
12.4 cm

Details

Item
AS-Interface Stripper for Outer Jacket
Number of Pieces
1
Application
Stripping Tool for AS-Interface Cable
Features
Special Designed Blades, TUV/GS Approved

Description

AS-Interface Stripper for Outer Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.